Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vizcon Traffix Devices

Model # :WBB3161210

MPN #: 22300-USH

VizCon 22300 Series TrafFix Single Spring Sign Stand with Step-N-Drop Telescoping Legs, Black/Orange

Product Description
The TrafFix® sign stand is designed with telescoping legs which create a wider stance for added stability in high wind situations. Just pull the legs out when needed, and return legs back to original position for storage. The stand can also be adjusted to 3 height levels, depending on your particular situation. Each leg can also be independently adjusted for greater stability on uneven terrain. All TrafFix® sign stand models are available with a 10" height extender and a Universal Sign Holder. The 10" height extender adapts to the stand for added height, or where maximum sign height is required without raising the legs; while the Universal Sign Holder allows the TrafFix® sign stand to accommodate any manufacturer's roll-up signs.

TrafFix® sign stand's tip resistant design effectively spills wind and holds a 36" x 36" or 48" x 48" roll-up sign securely without heavy springs or a bulky mast. All parts of the TrafFix® Sign Stand can be easily replaced and a complete parts list is included with each stand. Each and every TrafFix® Sign Stand is designed with unique Step-N-Drop Legs, this highly advanced feature enables you to quickly set-up the stand without having to bend over or stoop down. Simply place your foot on the release lever, step down and two legs will drop into position. Repeat the process for the remaining two legs and you are ready for the sign.

In addition to the features and benefits listed above, the TrafFix® Single Spring sign stand comes with the traditional latch bracket connector or the Universal Sign Holder. The traditional latch bracket connect is used with plastic corner pockets, while the Universal Sign Holder is ideal for sewn corner pockets and other manufacturers roll-up signs. Each TrafFix® Sign Stand can be equipped with a Rigid Sign Adapter, this single spring adapter converts a TrafFix® stand for roll-up signs into a stand that will accommodate a 36" x 36" rigid sign. Simply drop the custom latch bracket connector into the sign stand to lock in place.

Features:
  • TrafFix® Sign Stand is compact, easy to carry and stores in small areas
  • A two position leg adjustment allows all four legs to be individually adjusted for uneven terrain
  • Color: Black/Orange
  • Material: Steel, Galvanized Steel
  • Roll-Up Min: 12"
  • Roll-Up Max: 19"


PRICE
$189.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight25 lbs

Product Details

TypeSign Stand
Country of OriginUSA
MaterialGalvanized Steel
Package Quantity1
DescriptionSingle Spring Sign Stand w/ Step-N-Drop Telescoping Legs & Universal Sign Holder
ColorOrange
WheelsNo
Manufacturers Part Number22300-USH
BrandVizcon Traffix Devices