Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dito Dean

Model # :WBB2947517

MPN #: 21-0158

Allpoints 2231019 Foot, Rubber (W/Screw)

Product Description
  • Color: Black
  • Material: Rubber
  • Length: 9/16" | 14 Mm
  • Inner Diameter: 25/32" | 20 Mm
  • Outer Diameter: 13/16" | 21 Mm
  • Includes: Bolt
PRICE
$99.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number21-0158
TypeParts
BrandDito Dean