Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dito Dean

Model # :WBB2949790

MPN #: 31-007

Allpoints 2231068 Knob, Timer, Vsd-10 & Vp-1 For Dito Dean

Product Description
  • Color: Tan
  • Material: Plastic
  • Width: 1 5/16" | 33 Mm
  • Outer Diameter: 1 1/8" | 29 Mm
  • Includes: D Shaft Opening
PRICE
$36.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number31-007
TypeKnobs & Dials
BrandDito Dean