Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB2951692

MPN #: 55487-1

Allpoints 2241027 Pin & Chain, Lettuce & Onion For Nemco

Product Description
    Material: Stainless Steel
  • Length: 11 3/4" | 298 Mm
  • Outer Diameter: 1" | 25 Mm
PRICE
$18.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number55487-1
TypeParts
BrandNemco