Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB2947518

MPN #: 45642

Allpoints 2241102 Screw, Handle To Guide Plate For Nemco

Product Description
    Material: Stainless Steel
  • Length: 3/4" | 19 Mm
  • Type: Phillips Head
  • Thread: 43834
PRICE
$2.11

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number45642
TypeParts
BrandNemco