Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB2948426

MPN #: 56130

Allpoints 2241168 Knob, Clamping, Tom Slicer Ii For Nemco

Product Description
  • Color: Black
  • Material: Plastic
  • Length: 1 5/8" | 41 Mm
  • Coating: Rubber
  • Outer Diameter: 1 3/8" | 35 Mm
  • Thread: 1/4-20 X 1
PRICE
$17.25

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number56130
TypeParts
BrandNemco