Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB2953010

MPN #: 47948

Allpoints 2241222 Cup, Suction For Nemco

Product Description
  • Color: Black
  • Material: Rubber
  • Outer Diameter: 3 5/8" | 92 Mm
  • Thread: 43236
  • Depth: 2" | 51 Mm
PRICE
$17.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number47948
TypeParts
BrandNemco