Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB2952326

MPN #: 45151

Allpoints 2241233 Washer, Push Rod Guide, Ez Slcr For Nemco

Product Description
  • Color: Silver
  • Material: Stainless Steel
  • Inner Diameter: 9/32"
  • Outer Diameter: 1/2"
  • Thickness: 1/16"
PRICE
$1.83

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number45151
TypeParts
BrandNemco