Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Nemco

Model # :WBB2952329

MPN #: 55866

Allpoints 2241266 Block, Pusher, 1/2", Ez Let Cut For Nemco

Product Description
    Material: Cast Aluminum
  • Length: 7 1/4" | 184 Mm
  • Width: 7 1/4" | 184 Mm
  • Height: 3" | 76 Mm
  • Size: 13 Mm | 1/2" Cut
  • Includes: Two # 224-1035 Bushings
PRICE
$199.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number55866
TypeParts
BrandNemco