- Material: Stainless Steel
- Length: 16-3/8"
- Width: 12-1/4"
- Depth: 12"
- Note: Cuts Up To 40 Lbs Blocks Of Cheese
- Nsf Certified: Y
Allpoints 2241268 Blocker, Cheese (Cutter) For Nemco
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$595.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 55350A |
| Type | Parts |
| Brand | Nemco |