Features:
- Sold in Packs of: 2
- Material: Crystal Styrene Plastic
- Measurement: 9.5"W x 7"D x 1.5"H
- Includes: 2 Metal U-Hooks
- Color: Clear
Weights & Dimensions
| Width | 9-1/2 in |
| Depth | 7 in |
| Height | 1-1/2 in |
Product Details
| Type | Pegboard |
| Material | Acrylic |
| Package Quantity | 2 |
| Color | Clear |
| Manufacturers Part Number | 225541-2PK |
| Brand | Azar Displays |