x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 22571 Depressed Center Wheel T27  5"x .045" x 5/8-11" Ceramic Alum. - Pkg Qty 10

United Abrasives - Sait 22571 Depressed Center Wheel T27 5"x .045" x 5/8-11" Ceramic Alum. - Pkg Qty 10

Item #: WBB2233720

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$5.50 ea.

Price: $55.00 / Pkg of 10

Save $2.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 22571 Depressed Center Wheel T27 5"x .045" x 5/8-11" Ceramic Alum.

Type 1 thin high speed cut-off wheel, premium ceramic aluminum oxide grain. Exceptionally long-lasting. Externally reinforced with fiberglass layers to provide ultimate safety in thin wheel. Made in U.S.A.

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Aluminum Oxide
  • GRIT --
  • GRADE --
  • DIAMETER INCHES 5
  • CENTER HOLE DIAMETER INCHES 5/8
  • THREAD SIZE 5/8-11 INT
  • MAXIMUM RPM 12200
  • BONDING TYPE Resin
  • WHEEL TYPE Type 27
  • SERIES CERAMIC
  • UPC 699053225715
  • APPLICATION Metal & Stainless
  • TOOL COMPATIBILITY Angle Grinders
  • MANUFACTURERS PART NUMBER 22571
  • THICKNESS INCHES FRACTIONS 1/16
  • THICKNESS INCHES DECIMALS .045
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 22571 Depressed Center Wheel T27  5"x .045" x 5/8-11" Ceramic Alum. - Pkg Qty 10

United Abrasives - Sait 22571 Depressed Center Wheel T27 5"x .045" x 5/8-11" Ceramic Alum. - Pkg Qty 10

Item #: WBB2233720

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant