Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PIX North America

Model # :WBB2367866

MPN #: 225L075

PIX 225L075, Standard Timing Belt, L, 3/4 X 22-1/2, T60, Trapezoidal

Product Description
High efficiency synchronous belts due to positive engagement between belt teeth and pulley grooves, maintenance-free, no re-tensioning & high tension required, fiberglass cord provides strength, excellent flex life & high resistance to elongation, low noise level & longer service life.

PRICE
$19.25

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Belt Width3/4 in
Pitch Length22-1/2 in

Product Details

MaterialRaw Edge
DescriptionStandard Timing Belt, L
ColorBlack
Manufacturers Part Number225L075
ReinforcementFiberglass
Number of Teeth60
Tooth StyleL
BrandPIX North America