Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2947573

MPN #: 2261061

Allpoints 2261061 Basket, Round, 11-1/4"Od X 6"H

Product Description
    Height: 6" | 152 Mm
  • Size: #6 Fine Mesh .
  • Outer Diameter: 11 1/4" | 286 Mm
  • Plating: Nickel-Plated
  • Type: Top Drain Hook
PRICE
$46.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number2261061
TypeFryer Parts
BrandAllPoints