x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 22623 Depressed Center Wheel T27 Z-TECH 6"x 1/8" x 7/8" 24 Grit Zirconium - Pkg Qty 25

United Abrasives - Sait 22623 Depressed Center Wheel T27 Z-TECH 6"x 1/8" x 7/8" 24 Grit Zirconium - Pkg Qty 25

Item #: WBB2233371

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$7.20 ea.

Price: $180.00 / Pkg of 25

Save $9.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 22623 Depressed Center Wheel T27 Z-TECH 6"x 1/8" x 7/8" 24 Grit Zirconium

Type 27 cutting/grinding wheel, tough zirconium grain. High performance cutting and light grinding for the toughest applications. Reinforced with the highest quality fiberglass for maximum safety and performance

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Zirconium
  • GRIT 24
  • GRADE Extra Coarse
  • DIAMETER INCHES 6
  • CENTER HOLE DIAMETER INCHES 7/8
  • MAXIMUM RPM 10200
  • BONDING TYPE Resin
  • WHEEL TYPE Type 27
  • SERIES Z-TECH
  • UPC 699053226231
  • APPLICATION Metal & Stainless
  • TOOL COMPATIBILITY Angle Grinders
  • MANUFACTURERS PART NUMBER 22623
  • THICKNESS INCHES FRACTIONS 1/8
  • THICKNESS INCHES DECIMALS .095
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 22623 Depressed Center Wheel T27 Z-TECH 6"x 1/8" x 7/8" 24 Grit Zirconium - Pkg Qty 25

United Abrasives - Sait 22623 Depressed Center Wheel T27 Z-TECH 6"x 1/8" x 7/8" 24 Grit Zirconium - Pkg Qty 25

Item #: WBB2233371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant