Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hobart

Model # :WBB2952193

MPN #: 00-429228-000Y2

Allpoints 2281269 Grate, Top, 7-7/8" X 7-7/8"

Product Description
    Material: Cast Iron
  • Length: 7 7/8" | 200 Mm
  • Width: 7 7/8" | 200 Mm
PRICE
$349.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number00-429228-000Y2
TypeGrates & Radiants
BrandHobart