Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Garland

Model # :WBB2949683

MPN #: 4512111

Allpoints 2291134 Dial, Griddle Thermostat, Kit For Garland Range

Product Description
  • Color: Black
  • Material: Plastic
  • Outer Diameter: 2 3/8" | 60 Mm
  • Includes: Knob Insert, Retaining Spring, Hub, Knob
  • Instructions Included: Y
PRICE
$93.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number4512111
TypeKnobs & Dials
BrandGarland