SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Powerhouse 22XL037-6FS3 Steel / Black Oxide 22 Tooth 1.401" Pitch Plain Bore Pulley - Pkg Qty 5

Powerhouse 22XL037-6FS3 Steel / Black Oxide 22 Tooth 1.401" Pitch Plain Bore Pulley - Pkg Qty 5

Item #: WBB2682181

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.25 ea.

Price: $101.25 / Pkg of 5

Save $5.06 with 5% off when you use your Global Industrial Credit Card.

Quantity

Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

Weights & Dimensions

  • Width 0.563 in
  • Diameter 1.381 in
  • Pitch Diameter 1.401 in
  • Length 0.875 in

Product Details

  • Type 6F
  • Tooth Style (L) 3/8 pitch
  • Brand Powerhouse Timing
  • Material Steel
  • Finish Black Oxide
  • Bore Type Minimum Plain Bore
  • Manufacturers Part Number 22XL037-6FS3
  • Number of Teeth 22
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powerhouse 22XL037-6FS3 Steel / Black Oxide 22 Tooth 1.401" Pitch Plain Bore Pulley - Pkg Qty 5

Powerhouse 22XL037-6FS3 Steel / Black Oxide 22 Tooth 1.401" Pitch Plain Bore Pulley - Pkg Qty 5

Item #: WBB2682181

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant