CoreShield® 23-0913B/7S Cut Resistant Gloves, Smooth Nitrile Coating, A3/C, Size 7
Write a Review
|
Questions & Answers (0)
Product Description
Thanks to its high-performance fiber, the Honeywell CoreShield range of 22 styles offers complete cut protection from level A/A1 to F/A9, in a choice of 4 various gauges (from 10gg to 18gg) and 3 different coatings.With CoreShield, simplified hand protection is at your fingertips.
The color-coded marking system makes it easy for you to choose the gloves you need for your application, according to the new EN 388:2016 European standard and ANSI-105-2016 American standard. Choose by level of cut protection, grip, dexterity and fit.
One of the lightest-weight cut-protec-tive gloves on the market, they help to prevent hand fatigue for workers who need to wear them all day long.Skin-friendly yarns that reduce the allergy risk to wearers. CoreShield gloves are certified STANDARD 100 by OEKO-TEX®.
The color-coded marking system makes it easy for you to choose the gloves you need for your application, according to the new EN 388:2016 European standard and ANSI-105-2016 American standard. Choose by level of cut protection, grip, dexterity and fit.
One of the lightest-weight cut-protec-tive gloves on the market, they help to prevent hand fatigue for workers who need to wear them all day long.Skin-friendly yarns that reduce the allergy risk to wearers. CoreShield gloves are certified STANDARD 100 by OEKO-TEX®.
CLEARANCE PRICE
$6.10was $10.75
Save $4.65 (43%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | S/7 |
| Grip | Smooth Nitrile |
| Gauge | 13 ga |
Product Details
| Abrasion Level | A6 |
| Type | Coated Gloves |
| Color | Black |
| Application | Light duty sheet, Metal and glass, Handling, Metal stamping, Parts assembly |
| Series | CoreShield |
| Coating Coverage | Palm & Fingers |
| Cuff Style | Knit Wrist |
| Palm Material | Nitrile |
| Material | HPPE, Basalt, Nitrile |
| Gender | Unisex |
| Package Quantity | 1 Pair |
| Manufacturers Part Number | 23-0913B/7S |
| Lining Material | HPPE |
| Coating Material | Nitrile |
| Cut Level | A3 |
| Brand | Honeywell Safety |
Compliance & Certifications
| EN 388 | 4X43C |
| Certifications | EN 388: 2016; ANSI-105-2016, ISO 13997, STANDARD 100 |