Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kairak

Model # :WBB2952842

MPN #: 340-41168-00

Allpoints 2321106 Shelf, Wire, 23-1/4X26-1/2", Epxy

Product Description
  • Color: Gray
  • Material: Steel
  • Width: 26 1/2" | 673 Mm
  • Coating: Epoxy
  • Depth: 23 1/4" | 591 Mm
PRICE
$219.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number340-41168-00
TypeParts
BrandKairak