Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Libbey Glass

Model # :WBB1977247

MPN #: 23286

Libbey Glass 23286 - Glass Nob Hill Old Fashioned 7.75 Oz., 48 Pack

Product Description
As America's Glassmaker since 1818, Libbey Foodservice knows the vital role glassware plays in your business. Libbey is renowned as the leading producer of glassware products in the Western Hemisphere, including stemware, beer, spirits and barware glasses. More than vessels for beverage service, the right glass enhances presentation to elevate value and helps you control portions to maximize profitability.

PRICE
$165.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height3-1/2 in
Weight23.3 lbs
Bottom Diameter2-3/4 in
Top Diameter2-3/4 in
Max Diameter2-7/8 in

Product Details

Capacity7.75 Oz.
Package Quantity48
DescriptionNob Hill Old Fashioned Glass
Manufacturers Part Number23286
BrandLibbey Glass