Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




United Abrasives-Sait

Model # :T9FB2233636

MPN #: 23318

United Abrasives - Sait 23318 Depressed Center Wheel T1 4-1/2"x .045" x 5/8-11" 60 Grit Alum. Oxide - Pkg Qty 10

Product Description
Type 1 thin high speed cut-off wheel. General purpose, extremely fast cutting with long life. Exceptional performance. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel.

PRICE
$48.50  Sold in packages of 10 / $4.85 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size5/8-11 INT in
Center Hole Diameter5/8 in
Thickness.045 in
Diameter4-1/2 in

Product Details

Max RPM13300 rpm
SeriesA60S
Bonding TypeResin
Wheel TypeType 1
Grit60
Tool CompatibilityAngle Grinders
Applicable MaterialsMetal
Manufacturers Part Number23318
GradeMedium
Abrasive MaterialAluminum Oxide
BrandUnited Abrasives-Sait