Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zing

Model # :WBB3198548

MPN #: 2339

Zing® 2339 Eco Parking Sign, No Parking Any Time, 18"H x 12"W, HIP, 1/16" Thick

Product Description
Zing® Parking Sign, "No Parking Any Time" clearly communicates parking policy. The sign is made in the USA from 99% recycled aluminum, and is UL Validated for recycled content. The sign measures 18"H x 12"W, and is pre-drilled for easy mounting.

3M High Intensity Prismatic sheeting is highly reflective, and recommended for use in traffic, road, construction, and regulatory signs. High Intensity Prismatic sheeting meets ASTM Type III and ASTM Type IV specifications, and complies with the FHWA Minimum Retroreflectivity standard. The outdoor life expectancy is 10 years.

The sign is compliant with MUTCD standards. All Zing® support sustainability initiatives and LEED credits.

PRICE
$40.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width12 in
Height18 in
Weight2 lbs
Size18 x 12
Thickness1/16

Product Details

Sign ShapeRectangle
SheetingHigh Intensity Prismatic
Sign LegendNo Parking Any Time
ColorRed/White
MaterialAluminum
DescriptionParking Sign
Package Quantity1
Legend HeadingNotice
Manufacturers Part Number2339
BrandZing