Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Forney

Model # :WBB2298238

MPN #: 314

Forney 235 AC/DC Stick (SMAW) Welder - 45-235A - 230V - 5/32" Welding Capacity

Product Description
Ready to weld right out of the box, only handle assembly required. Dinse style connection provides easy polarity change and cable repairs. Features illuminated on/off switch and fan cooling system.

Specifications:
  • Dimensions: 16.13 x 23-1/4" x 15-1/4"
  • Weight: 116 lbs.
  • AC/DC CC welding from 24-gauge to 1/2" thickness at 45 to 235 Amps
  • Amerperage range: 45 to 235 Amps
  • Duty cycle: 20% @ 235 Amp; 50% @ 150 Amp AC; 20% @ 180 Amp; and 35% @ 135 Amp DC
  • High output of 200+ Amps
  • Electrodes: 1/16" - 5/32"
  • Warranty: protected under Forney's industry leading 5/3/1 warranty


Includes:

  • Ground Cable & Clamp
  • PRICE
    $859.00

    This product will be restocked soon

    Notify mewhen this product is back in stock
    Out of stock, please check back soon.
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Cutting Capacity40 in

    Product Details

    Duty Cycle235A @ 20%
    Voltage230 V
    DescriptionStick Welder
    Single Pass Capacity5/32"
    Manufacturers Part Number314
    Amperage235 A
    Output45A - 235A BTU
    ProcessStick
    BrandForney

    Warranty

    Warranty5/3/1

    Compliance & Certifications

    CertificationsCSA