Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Delfield

Model # :WBB2952843

MPN #: 3978273

Allpoints 2351153 Shelf, W/Ft, Bkstp, 21"X19-1/4" For Delfield

Product Description
  • Color: Silver
  • Width: 19 1/4" | 489 Mm
  • Coating: Epoxy
  • Type: (4)Feet And Backstop
  • Depth: 21" | 533 Mm
PRICE
$115.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number3978273
TypeParts
BrandDelfield