Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Powerhouse 24-3P09-6FA3 Aluminum / Clear Anodized 24 Tooth 0.902" Pitch Finished Bore Pulley - Pkg Qty 5

Powerhouse 24-3P09-6FA3 Aluminum / Clear Anodized 24 Tooth 0.902" Pitch Finished Bore Pulley - Pkg Qty 5

Item #: WBB2682110

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.50 ea.

Price: $87.50 / Pkg of 5

Save $4.38 with 5% off when you use your Global Industrial Credit Card.

Quantity

Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

Weights & Dimensions

  • Width 0.506 in
  • Diameter 0.872 in
  • Length 0.812 in
  • Belt Size 9 in
  • Pitch Diameter 0.902 in

Product Details

  • Type 6F
  • Tooth Style (GT) 3mm
  • Brand Powerhouse Timing
  • Material Aluminum
  • Finish Clear Anodized
  • Bore Type Finished Bore
  • Manufacturers Part Number 24-3P09-6FA3
  • Number of Teeth 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Powerhouse 24-3P09-6FA3 Aluminum / Clear Anodized 24 Tooth 0.902" Pitch Finished Bore Pulley - Pkg Qty 5

Powerhouse 24-3P09-6FA3 Aluminum / Clear Anodized 24 Tooth 0.902" Pitch Finished Bore Pulley - Pkg Qty 5

Item #: WBB2682110

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant