Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228381

MPN #: FIREEXTSIGNKIT

“Mighty Line 24” x 36” Floor Marking, Do Not Block Fire Extinguisher, OSHA Compliance Kit.”

Product Description
Mighty Line Floor Marking Kits complies with OSHA 1910.157(c)(1), keeping areas in front fire extinguishers clear is important during times of emergency. Avoid OSHA penalties by applying the Mighty Line floor marking kits to your clean, dry floor. By ensuring access to fire extinguishers with a high visibility floor signs and tape, this product creates a safer environment. To apply, simply peel and stick the floor sign to the area in front of your fire extinguishers. Then, cut along the dotted lines to get your three segments of tape to apply as a boundary. This tape boundary ensures no pallets or tools block the area. This kit does not leave floor residue. 16" Wide Floor Sign, 2" Wide Tape, 16"x16" Wide Shape. The Floor Tape is 50 MILS thick, the Floor Sign is 30 MILS Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Heavy-duty, Vinyl tape holds tight yet removes cleanly, Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


Kit Includes:
  • (2) 36" strips
  • (24) strip with the "DO NOT BLOCK FIRE EXTINGUISHER" wording
  • (1) 16" "Do Not Block Fire Extinguisher" sign.
PRICE
$75.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16
Height16
Thickness30 mil
Diameter16 in

Product Details

Sign ShapeCircle
Sign LegendDo Not Block Fire Extinguisher
MaterialVinyl
Package Quantity1
ColorRed
Manufacturers Part NumberFIREEXTSIGNKIT
BrandMighty Line