Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB493332BK

Global Industrial™ 6-Tier 24 Door Locker, 32-1/8"W x 10-1/8"D x 46-11/16"H, Black, Assembled

Product Description
✓ Each door is keyed differently
✓Securely stores cell phones, tablets, and wallets
✓ 24 sets of 2 keys included

The Global Industrial™ 24 Door Device Locker With Lock and Hasp provides a convenient, secure, space -saving solution for storing electronic devices safely. This cell phone locker is made of 21-gauge steel doors and 20 gauge body with black powder coat finish for long lasting durability. Mounted to the wall for ease of use, or placed on any flat surface, suggested to fasten to a wall to prevent tipping. Lockers equipped both pad-lockable hasp (padlock sold separately) and key lock provide high security. 24 sets of 2 keys per door; each door is keyed differently. Management has master key set to allow immediate access to all locker compartments as needed. Cell phone lockers are ideal for military facilities, law enforcement, government contractors, fitness clubs, swimming pools, health care and schools to securely store cell phones, tablets, wallets, sun glasses, keys and other personal items. Ships fully assembled.

  • Blank metal number plates, hardware, keys, and mounting brackets included
  • PRICE
    $805.00

    1
    1
    Backordered, expected around 11/16/2026
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width32-1/8 in
    Depth10-1/8 in
    Height46-11/16 in
    Compartment Width6-13/16 in
    Compartment Depth8-7/8 in
    Compartment Height6-13/16 in
    Weight143.3 lbs
    Door Width5-9/16 in
    Opening Width5-9/16 in
    Door Height5-9/16 in

    Product Details

    Lock TypeKey Cam Lock
    ColorBlack
    Door TypeSolid
    Configuration4 Wide
    StyleWall Mount-Surface Mounted
    Mounting LocationWall Mounted, Surface Mounted
    MaterialSteel
    Construction TypeAssembled
    Number of Compartments24
    Manufacturers Part Number493332BK
    Device CompatibilityCell Phone
    BrandGlobal Industrial

    Warranty

    Warranty1 yr