Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Vollrath® 24 Gauge Pan - 16-3/8" X 9-13/16" X 2-1/2" - Pkg Qty 12

Vollrath® 24 Gauge Pan - 16-3/8" X 9-13/16" X 2-1/2" - Pkg Qty 12

Item #: WBB209417

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$54.95 ea.

Price: $659.40 / Pkg of 12

$109.90/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Vollrath® 24 Gauge Pan - 9-7/8" X 8-1/8" X 2-1/2" - Pkg Qty 12

Vollrath® 24 Gauge Pan - 9-7/8" X 8-1/8" X 2-1/2" - Pkg Qty 12

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30062, 6" Depth, 1/1 Size - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Solid Super Pan 3® Cover - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® 1/3 Size Super Pan 3® 90342 Pan 100mm, 4d - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30242, 4" Depth, 1/2" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® Super Pan V Stainless Steam Table Pan, 30412, 1-1/4" Depth, 1/4" Size - Pkg Qty 6

Vollrath® 1/1 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Vollrath® 1/1 Low-Temp Super Pan 3® False Bottom - Pkg Qty 6

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Miramar™ Plain Pan - Full Size 1-1/4"D

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

Vollrath® Stainless Steel 6.4 Qt Oval Food Pan

This Pan is designed for use in 16" inch deli pans. Constructed of 24 gauge 300 series stainless steel. Full pan size. 5 quart capacity. Sold in package quantity of 12. Priced each.

Weights & Dimensions

  • Depth 2-1/2 in
  • Width 9-13/16 in
  • Pan Size Full
  • Length 16-3/8 in

Product Details

  • Package Quantity 12
  • Brand Vollrath
  • Material Stainless Steel
  • Capacity 5 qt
  • Manufacturers Part Number 74262
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Vollrath® 24 Gauge Pan - 16-3/8" X 9-13/16" X 2-1/2" - Pkg Qty 12

Vollrath® 24 Gauge Pan - 16-3/8" X 9-13/16" X 2-1/2" - Pkg Qty 12

Item #: WBB209417

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant