Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tripp Lite

Model # :WBB1726270

MPN #: N052-024

Tripp Lite 24-Port 1U Rack-Mount Cat5e 110 Patch Panel, 568B, RJ45 Ethernet, TAA

Product Description
Tripp Lite's Enhanced Category 5 Patch Panels offer you all the functionality and compatibility as any name brand. Each panel comes with 110-type termination, while meeting and exceeding EIA/TIA TSB-40 Cat5e connecting hardware specifications. Color coded for both EIA/TIA 568A & 568B installations. 24 ports ensure a wide range of plug-n-play options. The clear numbering on both the front and back of each panel gives you a quick and easy way to identify cable runs and the high density 19in panel design will save you valuable space in on the rack. Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases.

Features:
  • Cat5e
  • UL approved
  • Ports clearly numbered both on front and back
  • Labels on front enable each port to be named
  • Color coded label on back offers both EIA/TIA 568A & 568B wiring
  • Metal frame
  • EIA/TIA 2/32 spacing
  • Rack mountable on a 19 rack (1U of space)
PRICE
$95.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

TypePatch Panel
TechnologyCat5/5e
MaterialMetal
Connector End 1 Type110 IDC
Number of Ports24
Description24-Port 1U Rack-Mount Cat5e 110 Patch Panel
ColorBlack
Manufacturers Part NumberN052-024
Connector End 2 TypeRJ45 (FEMALE)
BrandTripp Lite

Warranty

WarrantyLifetime Limited