Features:
- 19-in. rackmount ready, 1U height (1.75")
- EIA/TIA 2/32 spacing
- 110 type punchdown termination
- Compliant with the Federal Trade Agreements Act (TAA) for GSA Schedule purchases
This product will be restocked soon
Weights & Dimensions
| Width | 19 in |
| Depth | 1-1/2 in |
| Height | 1-3/4 in |
Product Details
| Type | Patch Panels |
| Rack Spaces | 1U |
| Color | Black |
| Transfer Rate | 1Gbps |
| Shielded | No |
| Material | Steel |
| Description | CAT6 24-Port Rack Mount 110 Patch Panel |
| Connector End 1 Type | 110 IDC |
| Number of Ports | 24 |
| Manufacturers Part Number | N252-024 |
| Connector End 2 Type | RJ45 |
| Brand | Tripp Lite |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | RoHS, UL, TAA Compliant |