Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




RETYZ

Model # :WBB3210468

MPN #: WKT-S24BK-TA

RETYZ 24" Releasable/Reusable Cable Ties, 120 lb. Tensile Strength, Black, 100/Pack

Product Description
The WorkTie is the rugged, reusable solution for professionals. Designed for repeated use in demanding environments, it features an easy-grip release tab and reinforced construction for enhanced strength. From electrical work to field installations, WorkTie delivers durability and control. Organize, secure, and adjust cables or gear with confidence-again and again.

Make it quick. Make it easy.
The Easy Release Cable Tie is the revolutionary new cable tie from RETYZ™. This patented design combines the high strength of nylon zip ties with a newly designed Easy Release head. How easy is it to release this new cable tie? It takes only Two fingers to squeeze and pull. That's it! That means no more cutting away zip ties. No more nicked wires and destroyed cables. No more "releasable" zip-ties that are almost impossible to use. With the Easy Release cable tie from RETYZ™, you get the best of both worlds.

Reduce, Reuse, Save Money!
Regular zip ties have a single-use and then get cut/removed for disposal. That means continuously spending money on new cable ties. That's not the case with the Releasable Cable Tie from RETYZ™. This zip tie has been designed with versatility and reusability in mind and can be used and reused numerous times without losing strength or durability. That means adding or removing a cable to your well-managed cable bundles is easier than ever. Need to make some adjustments in your garden? The RTZ Cable Tie has you covered.

Easy to see. Safe to use.
Don't let the simplicity of the Releasable Cable Tie fool you. RETYZ™ has packed this tie with features. You'll never have to worry about missing one of these ties again! Rough edges are a thing of the past. The SafetyEdge found on the Easy Release cable tie was developed for repeated use. It features a rounded tail and smooth, beveled edges, making this tie easy on the hands and even easier to use. The Comfort Reflex Thumbpad, in conjunction with the Stable+ Backplate, makes releasing effortless.

Straight To The Point:
  • Ergonomic, One-Handed Design: The smooth Stable+ Backplate, in conjunction with the round corners of the Comfort Reflex Thumbpad, means easy releasing with one hand and gentle enough for repeated use
  • Easy Release Under Tensions: The ergonomic features of the head and the smooth underside of the cable tie means an easy release every time no matter the tension
  • Perfect In Tight Spaces: Removal in hard to reach areas takes just a pinch. There will be no more wasted time or money by replacing nicked wires
  • Ultimate UV Protection: Indoor or Outdoor, the Cable Tie will stand up to harsh environments all day every day


PRICE
$93.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24
Width5/16 in
Max Bundle Diameter7-3/16 in
Tensile Strength120

Product Details

TypeReleasable Cable Ties
MaterialNylon 6/6
Package Quantity100
ColorBlack
Manufacturers Part NumberWKT-S24BK-TA
BrandRETYZ