Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228669

MPN #: KC24-1

Mighty Line® 24" Square Floor Sign, Keep Clear Do Not Block

Product Description
Mighty Line®Floor Marking KEEP CLEAR DO NOT BLOCK. Mighty Line® safety floor signs are a great floor marking tool. Mighty Line® Floor Signs are perfect solutions for 5s facilities, lean operations, and for warehouse safety. This floor sign is 24" by 24" wide. 30 MILS Thick.

Features:
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$43.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24
Height24
Thickness30 mil
Diameter24 in

Product Details

Sign ShapeSquare
Sign LegendKeep Clear Do Not Block
MaterialVinyl
Package Quantity1
ColorWhite
Manufacturers Part NumberKC24-1
BrandMighty Line