SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

24 Tooth Timing Pulley, (Mxl) 0.08 Pitch, Gold Anodized Aluminum, 24mp012-6fa3 - Min Qty 8

24 Tooth Timing Pulley, (Mxl) 0.08 Pitch, Gold Anodized Aluminum, 24mp012-6fa3 - Min Qty 8

Item #: WBB377255

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 8

Price: $10.50

Save $0.53 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

20 Tooth Timing Pulley, 10mm Pitch, Aluminum, 42at10/20-2 - Min Qty 2

20 Tooth Timing Pulley, 10mm Pitch, Aluminum, 42at10/20-2 - Min Qty 2

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

44 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD44-8M-20

44 Tooth Timing Pulley, (HTD) 8mm Pitch, Clear Zinc Plated Steel, QD44-8M-20

24 Tooth Timing Belt
  • (MXL) 0.080 pitch
  • Gold Anodized Aluminum
  • 0.611" Outside Diameter

Weights & Dimensions

  • Set Screw Size 2 x 6-40 @ 90 Deg.
  • Belt Size 0.125 in
  • Pitch Diameter 0.611 in
  • Weight 0.01 lbs

Product Details

  • Type 6F
  • Tooth Style (MXL) 0.080 pitch
  • Brand B & B Manufacturing
  • Material Aluminum
  • Finish Gold Anodized
  • Bore Type Finished Bore
  • Manufacturers Part Number 24MP012-6FA3
  • Number of Teeth 24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

8 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
24 Tooth Timing Pulley, (Mxl) 0.08 Pitch, Gold Anodized Aluminum, 24mp012-6fa3 - Min Qty 8

24 Tooth Timing Pulley, (Mxl) 0.08 Pitch, Gold Anodized Aluminum, 24mp012-6fa3 - Min Qty 8

Item #: WBB377255

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant