BI-TORQ 24 VDC NAMUR Solenoid Valve; NEMA 4
Write a Review
|
Questions & Answers (0)
Product Description
The QC-SOL-4-24-VDC NEMA 4 solenoid is a NAMUR style for direct mount to NAMUR compliant pneumatic actuators. The same unit can be used as both a 3-way and 4-way solenoid for either spring return or double acting pneumatic actuators. DIN and conduit connectors are available.
PRICE
$199.95
4
4
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5-1/4 in |
| Width | 1-5/8 in |
| Height | 2-3/8 in |
| Connection Size | 1/4 in |
Product Details
| Voltage | 24VDC V |
| Material | Aluminum |
| Manufacturers Part Number | QC-SOL-4-24-VDC |
| Brand | Bi-Torq |
Compliance & Certifications
| NEMA Rating | 4 |