Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aero Manufacturing

Model # :WB300803

MPN #: IAS-2424

Aero Manufacturing 430 Stainless Steel Table, 24 x 24", Undershelf, 2-1/4" Backsplash, 18 Gauge

Product Description
This 430 series workbench features an 18 ga stainless steel top that is perfect for all light duty applications, requiring the convenience and durability of stainless steel. The work surface has 2 heavy gauge channel supports for added stability. The workbench has a 2-1/4"H backsplash and hemmed safety edges. The galvanized lower shelf is fully adjustable. Its tubular legs are 1-5/8" diameter with 1" adjustable leveling feet with optional casters for mobility. Optional drawers measure 15"W x 20"D x 5"H and fits all models.

PRICE
$295.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth24 in
Height35 in
Weight30 lbs
Gauge18 ga
Nominal Height35 in
Backsplash Height2-1/4 in

Product Details

Assembly RequiredYes
Leg StyleRound Tubular Leg
Number of Shelves1
MaterialStainless Steel
Construction TypeUnassembled
Manufacturers Part NumberIAS-2424
Primary UseFoodservice & Medical Facilities
Shelf Material18 Ga. Galvanized Steel
Leg Material1-5/8" Galvanized Steel
BrandAero Manufacturing
PowerNo
TypeCommercial Work Table
ColorSilver
StyleUndershelf & Backsplash
Mobile or StationaryStationary
Leg TypeFixed
Base MaterialGalvanized Steel
Top Material430 Stainless Steel