United Visual Products 24"W x 36"H 1-Door Outdoor Enclosed Letter Board with Radius Frame
Write a Review
|
Questions & Answers (0)
Product Description
United Visual Products 24"W x 36"H 1-Door Outdoor Enclosed Letter Board with Radius Frame
This Radius Framed Letterboard features a sleek radius frame to accentuate messages. Satin Anodized aluminum frame has radius edges and mitered corners. Attractive black vinyl interior. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). Radius framed boards can not be post mounted. Outdoor boards have sealed aluminum backing and drainage holes. 3/4" Helvetica letter and number set included. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Black interior, Satin frame finish. 24"W x 36"H overall.
This Radius Framed Letterboard features a sleek radius frame to accentuate messages. Satin Anodized aluminum frame has radius edges and mitered corners. Attractive black vinyl interior. Shatter-resistant acrylic window. Lockable doors mounted on full-length piano hinges (two keys included). Radius framed boards can not be post mounted. Outdoor boards have sealed aluminum backing and drainage holes. 3/4" Helvetica letter and number set included. Case Dimensions: 1" wide main frame, 1-7/16" wide door frame, 2" exterior depth, 5/8" interior depth. Includes 1 door. Black interior, Satin frame finish. 24"W x 36"H overall.
PRICE
$409.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 2 in |
| Height | 36 in |
| Weight | 27 lbs |
| Interior Depth | 5/8 in |
Product Details
| Type | Non-Illuminated Without Header |
| Frame Color Family | Silver |
| Color | Black |
| Surface Material | Vinyl |
| Door Type | Hinged |
| Edge Type | Radius |
| Number of Doors | 1 |
| Description | Outdoor Enclosed Letter Board |
| Frame Material | Aluminum |
| Manufacturers Part Number | UV8021-SATIN-BLACK |
| Indoor/Outdoor | Outdoor |
| Brand | United Visual Products |