Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Mighty Line

Model # :WBB3228428

MPN #: SDSBookSignKit

Mighty Line® 24" x 36" Vertical Rectangle Sign, Do Not Block SDS Book Floor Marking, Yellow

Product Description
Do Not Block SDS Book Floor Marking, OSHA Compliance Kit. 16" sign, 2" wide tape. Mighty Line® safety floor signs are a great floor marking tool. Mighty Line® floor signs are perfect solutions for 5s facilities, lean operations, and for warehouse safety.

Features:
  • 30 MILS Thick
  • Withstands your most grueling warehouse traffic
  • Extreme Industrial Grade Polymer Floor Sign
  • 5S and OSHA Floor Sign Safety Standards
  • Easy to clean with any standard floor scrubber, stays colorful unlike paint
  • 5S Kaizen Industrial Facility and Warehouse Efficiency and Safety


PRICE
$75.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24
Height36
Thickness30 mil
Diameter24 in

Product Details

Sign ShapeVertical Rectangle
Sign LegendDo Not Block SDS Book
MaterialVinyl
Package Quantity1
ColorYellow
Manufacturers Part NumberSDSBookSignKit
BrandMighty Line