Built-Rite Drawer, Shelf Shop Stand, Butcher Block Square Edge, 24"W x 36"D x 36"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
The shop stand features a durable, all-welded 18 gauge x 1-1/2" square tubular steel frame for added rigidity. It has a weight capacity of 3000 lbs. The welded base plates allow floor anchoring for stability. This drawer/shelf model features a fixed height shelf and one 12"W x 19-1/2"D x 4 3/4"H drawer, 1-3/4" thick maple top and scratch-resistant gray enamel finish. Optional 4" casters for mobility reduce capacity to 1000 lbs.
PRICE
$749.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 36 in |
| Height | 36 in |
| Weight Capacity | 3000 lbs |
Product Details
| Assembly Required | No |
| Type | Shop Stand |
| Color | Gray |
| Number of Drawers | 1 |
| Edge Type | Square |
| Leg Style | Square Tubular |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | SD23C94-GY |
| Top Material | Maple Butcher Block |
| Brand | Built-Rite |