Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :T9FB387293

MPN #: UV340/N

24" X 40", 3 Gauge Peva Taffeta W/ Window & Zipper - Brown W/ Brown Trim - Pkg Qty 100

Product Description
This attractive and sturdy re-usable polyethylene (PEVA) garment cover is resistant to cold crack as well as soft to the touch. Can be customer printed in a variety of colors in a 6" x 6" area below the oval window. Printed logo acts as an advertisement or promotion. Keeps clothing wrinkle free and has durable reinforced hanger opening with center zipper.

PRICE
$415.00  Sold in packages of 100 / $4.15 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Gauge3 ga

Product Details

TypeWindow
ClassZippered Garment Covers
FinishTaffeta
Line40" Covers
Package Quantity100
ColorBrown
Manufacturers Part NumberUV340/N
BrandEconoco