Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864766

MPN #: 2410C-WH

Wiremold 2410c-Wh Entrance End Fitting 2400 Wh, 2-11/16"L

Product Description
Wiremold 2410C-WH Entrance End Fitting 2400 WH, 2-11/16"L

Features

  • Steel raceway, provides superior strength for any dry location
  • Tough durable ScuffCoat finish makes a scratch-resistant surface that can be painted
PRICE
$26.95

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-11/16 in
Size2-1/8 X 1-7/8 in

Product Details

DescriptionEntrance End Fitting
ColorSilver
Manufacturers Part Number2410C-WH
BrandWiremold
Voltage Rating600V V