Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Panasonic

Model # :WBB2952845

MPN #: A012D3050GP

Allpoints 2411006 Shelf, Microwave, 12-1/4X20-7/8 For Panasonic Microwave

Product Description
  • Color: White
  • Length: 20 7/8" | 530 Mm
  • Width: 12 1/4" | 311 Mm
  • Thickness: 1/4" | 6"
PRICE
$329.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberA012D3050GP
TypeParts
BrandPanasonic