- Material: Glass
- Length: 2 9/16" | 65 Mm
- Width: 1" | 25 Mm
- Voltage: 240 V Ac
- Electrical Wattage: 20
- Outer Diameter: 5/8" | 16 Mm
Allpoints 2411033 Lamp, Oven (240V, 20W) For Panasonic Microwave
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | J60304080BP |
| Type | Parts |
| Brand | Panasonic |