Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vertical Cable

Model # :WBB1449487

MPN #: 242-034/10FT

Vertical Cable 242-034/10FT High Speed HDMI 2.0 Digital Audio & Video Cable, 10 ft.

Product Description
  • High speed HDMI Cable
  • Gold Plated Contacts, Type-A 19pin
  • 18Gbps – UHD 2160P
  • 2K/4K – 60Hz Refresh Rate
  • UL Listed RoHS Compliant
  • HDCP Compliant


PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.2 lbs
Cable Length10 in
Gauge30AWG ga

Product Details

TypeHDMI Cable
ColorBlack
Jacket Color FamilyBlack
Connector End 1 TypeHDMI (MALE)
Package Quantity1
DescriptionHigh Speed HDMI Cable
Connector FinishGold Plated
Manufacturers Part Number242-034/10FT
Connector End 2 TypeHDMI (MALE)
BrandVertical Cable