SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

.243x5 1/8 Hitch Pin Clip Zinc, Pkg of 100

.243x5 1/8 Hitch Pin Clip Zinc, Pkg of 100

Item #: WBB429632

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $363.95

Save $18.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

.177x3 3/4 Hitch Pin Clip Zinc, Pkg of 500

.177x3 3/4 Hitch Pin Clip Zinc, Pkg of 500

.093x2 Hitch Pin Clip Zinc, Pkg of 1000

.093x2 Hitch Pin Clip Zinc, Pkg of 1000

5/64X5/16  Spring Pin Slotted Plain, Pkg of 4000

5/64X5/16 Spring Pin Slotted Plain, Pkg of 4000

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

.243X5 1/8 Hitch Pin Clip Zinc.

Weights & Dimensions

  • Unit of Measurement Inch (Imperial)
  • Size .243"
  • Length 5-1/8 in

Product Details

  • Type Hitch
  • Package Quantity 100
  • Description Pin
  • Country of Origin Import
  • Material Steel
  • Finish Zinc
  • Manufacturers Part Number 24382PH
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
.243x5 1/8 Hitch Pin Clip Zinc, Pkg of 100

.243x5 1/8 Hitch Pin Clip Zinc, Pkg of 100

Item #: WBB429632

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant