- Length: 11" | 279 Mm
- Voltage: 120 V Ac
- Includes: Strain Relief
Allpoints 2462009 Wire Assembly (120V) For Rf Hunter Co. (Filtration Systems)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$52.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | HF18D |
| Type | Wire, Cord, Plug |
| Voltage | 120V V |
| Color | Multi-colored |
| Brand | Hunter |