Ingersoll Rand 2475F10DY 10 HP Diesel Engine Reciprocating Compressor
Write a Review
|
Questions & Answers (0)
Product Description
For fleet and field service applications, count on two-stage, diesel-powered air compressors from Ingersoll Rand. Ideal for remote pneumatic applications, emergency production line needs, and other situations where electrical power is scarce, these compressors deliver the air you need, when and where you need it. Featuring truck-bed mounting, these compressors include electronic ignition, idle engine control, a 30 gallon ASME receiver tank, an OSHA approved fully enclosed belt guard and a weather-resistant powder-coat paint finish.
PRICE
$9,159.99
1
1
Free Shipping Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Tank Size | 30 gal |
Product Details
| Style | Truck Mount |
| CFM | 22.9 CFM |
| Horsepower | 10 HP |
| Manufacturers Part Number | 46821389 |
| Max PSI | 175 psi |
| Start Type | Electric |
| CFM @ 90 PSI | 22.9 CFM |
| Brand | Ingersoll Rand |