Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Pioneer

Model # :WBB3197412

MPN #: V2051140U-O/S

Pioneer® 247U Ultra Cooling Headband, One Size, Blue

Product Description
This cooling headband is lined with PVA material to soak up moisture and provide instant cooling relief. It's easy to wear under head protection and ideal for construction, roadside, and any environment where you need to beat the heat.

Features:
  • Reduces the effects of heat exhaustion and fatigue
  • Special PVA material absorbs water and creates a cooling sensation
  • Activate by soaking in water and wringing out excess
  • Simply re-wet to increase cooling duration
  • Reusable and machine washable


PRICE
$9.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeOne Size

Product Details

TypeCooling Headband
Closure TypeTie
MaterialPVA
Package Quantity1
DescriptionUltra Cooling Headband
ColorBlue
Series247U
Manufacturers Part NumberV2051140U-O/S
Primary UseHeat Stress Protection
PatternSolid
BrandPioneer