- Color: Black
- Material: Plastic
- Width: 2" | 51 Mm
- Thread: 3/8"
- Depth: 1" | 25 Mm
Allpoints 2481049 Knob, Meat Grinder, M# Mg22 For Univex
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 8700222 |
| Type | Knobs & Dials |
| Brand | Univex |