Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Amana

Model # :WBB2952399

MPN #: 12133901

Allpoints 2491009 Handle, Door For Amana-Litton

Product Description
    Material: Stainless Steel
  • Length: 5 5/8" | 143 Mm
  • Width: 1 1/8" | 29 Mm
  • Depth: 1" | 25 Mm
PRICE
$68.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number12133901
TypeParts
BrandAmana